Zoro Homepage
This item is Discontinued.
Dwyer Instruments DPDT ice cube relays, 15 amp rating, 120 VAC 50/60 Hz, coil resistance 4430 782XBXM4L-120A

DPDT ice cube relays, 15 amp rating, 120 VAC 50/60 Hz, coil resistance 4430 (Discontinued)

  • Mfr # 782XBXM4L-120A
  • Zoro # G007149143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782XBXM4L-120A
Zoro #
G007149143
UPC #
-
Country of Origin
China

Details

Features
Clear plastic housing to easily view the contacts; Flag and LED status indicators for visual confirmation of relay state; Socket mounted for quick installation/replacement
Agency Approvals
CE, CSA, cUL, UL, cUR, UR.
Power Consumption
1.2 VA; 0.9W.
Housing
Plastic polycarbonate.
Temperature Limits
Storage: -40 to 185°F (-40 to 85°C); Operation: -40 to 131°F (-40 to 55°C).
Electrical Rating
15 A @ 120 VAC 50/60Hz; 12 A @ 277 VAC 50/60 Hz or 28 VDC (UL); 10 A @ 277 VAC 50/60 Hz (CSA).

Description

DPDT ice cube relays, 15 amp rating, 120 VAC 50/60 Hz, coil resistance 4430Ω

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.