Shop DWYER INSTRUMENTS
See all product information
Create Account
Immersion temperature sensor, 6" insertion length, Pt 100 sensor
Mfr # I2-11062
Zoro # G907158399
product price:
$
46.69
/ea
Key Features
Probe Length
5.7 in
Width
2.5 in
Height
0.8 in
Weight
0.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I2-11062
- Zoro #
- G907158399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 5.7 in
- Width
- 2.5 in
- Height
- 0.8 in
Details
- Weight
- 0.1 lbs
Description
Immersion temperature sensor, 6" insertion length, Pt 100 Ω sensor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.