Thermometer, Digital, -58, 392F
- Mfr # SPK1
- Zoro # G012932624
product price:Â
$
41.19
/ea
Key Features
Temperature Range
-58 Degrees to 392 Degrees F
Maximum Temperature °F
392 Degrees F
Folding Stem
Yes
Scale Type
Digital
Minimum Temperature °F
-58 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPK1
- Zoro #
- G012932624
- UPC #
- 872641001032
- Country of Origin
- China
- Item
- Digital Thermometer
- Temperature Range
- -58 Degrees to 392 Degrees F
- Maximum Temperature °F
- 392 Degrees F
- Folding Stem
- Yes
- Scale Type
- Digital
- Minimum Temperature °F
- -58 Degrees F
- Maximum Temperature °C
- 200 Degrees C
- Application
- HVAC/R
- Minimum Temperature °C
- -50 Degrees C
- Pocket Thermometer Style
- Side Reading Knife Style
- Response Time
- 1 sec
- Display Type
- Digital
- Lens Material
- Plastic
- Product Type
- Pocket Thermometer
- Sensor Technology
- Thermistor
- Includes Thermowell
- No
- Temperature Units
- Fahrenheit
- Quick Reading
- Yes
- Maximum Temperature (°C)
- 200 Degrees C
- Maximum Temperature (°F)
- 392 Degrees F
Description
Digital Thermometer, -58 Degrees to 392 Degrees F, Stem Length Not Applicable, Includes NIST-Traceable Certificate Not Applicable, Digital
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.