2.5" SS Gage, 1/4" npt bottom connection, range 500 psi, glycerin filled

  • Mfr # SGZ-D11122N-GF

  • Zoro # G607143954


product price:  $69.90
/ea

Key Features

Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Length
3 in
Case Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGZ-D11122N-GF
Zoro #
G607143954
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Length
3 in
Case Height
3 in
Case Width
2.8 in

Details

Process Connection Location
Bottom
Process Connection Type
NPT

Description

2.5" SS Gage, 1/4" npt bottom connection, range 500 psi, glycerin filled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.