Shop DWYER INSTRUMENTS
See all product information
Create Account
Industrial Weatherproof Pressure Transmitter, Wp Pr Xmtr 300PSIg
Mfr # IWP-04
Zoro # G607143725
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Height
3.9 in
Width
5.4 in
Length
6.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWP-04
- Zoro #
- G607143725
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3.9 in
- Width
- 5.4 in
- Length
- 6.9 in
Description
Industrial weatherproof pressure transmitter, 300 psig
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov