Shop NOSHOK

Electronic Indicating Pressure Transmitter/Switch, 2 NO or NC (PNP or NPN) Switches with 4 mA to 20 mA Analog Output, 1/4 NPT Male Conn, 0 psig to 200 psig Adjustment, M12 x 1 (5 Pin)

  • Mfr # 800-4-2-200-3
  • Zoro # G108571737

product price: 
$
788.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA or 0 to 10V DC
Application
Hydraulics & Pneumatics, Power Generation, Pumps & Compressors, Stamping & Forming Presses, Water & Wastewater
Series
800
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Material of Construction
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
800-4-2-200-3
Zoro #
G108571737
UPC #
-
Country of Origin
Germany
Item
Electronic Indicating Pressure Switch
Output
4 to 20 mA or 0 to 10V DC
Application
Hydraulics & Pneumatics, Power Generation, Pumps & Compressors, Stamping & Forming Presses, Water & Wastewater
Series
800
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Material of Construction
304 Stainless Steel
Wetted Materials - Transmitters
316 Stainless Steel
Temp. Range
-4 Degrees to 176 Degrees F
Display Type
4 Digit LED
Operating Temp.
-4 Degrees to 158 Degrees F
Contact Form
2 N.O. or N.C.
Connection
MNPT
Electrical Connections - Transmitter
M12 x 1 (5-pin)
Accuracy - Transmitter
+/-0.5% Span
Measuring Element
316L Stainless Steel (Less than 150 psi); 316L, PH Grade Stainless Steel (Greater than 150 psi)
Response Time
Less Than or Equal 5 ms
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Contact Current Rating
250 mA
DC Voltage
15 to 35V DC
Proof Pressure
2 Times Full Scale
Shock
Less Than 50G
Environmental Rating
IP65, IP67
Min. Operating Temperature
-20°C
Hysteresis
Fully Adjustable
Vibration
Less Than 20G
Switching Number
1 or 2
Media Temperature Range
-4 to 185°F
Switch Adjustable Range (psig)
0 to 200
Compensated Temperature Range
32 to 176°F
Switch Point
0.25 to 100% of Full Scale
Non-Repeatability
Less Than 0.1% of Span
Service Life
10,000,000 Load Cycles
Max. Operating Temperature
70°C

Dimensions

Process Connection Size - Transmitter
1/4 in

Description

Electronic Indicating Pressure Transmitter, 2 NO or NC PNP or NPN Switches with 4 mA to 20 mA Analog Output, 1/4 NPT Male Conn, 0 psig to 200 psig Adjustment, M12 x 1 5 Pin. Compound and standard ranges from 0 psig to 10 psig through 0 psig to 7,500 psig. 316L Stainless Steel wetted parts. Current and voltage outputs available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products