Pressure switch, brass Bourdon tube, range 10-300 psig, 12 psig min. deadband. (Discontinued)
- Mfr # DA-31-153-9
- Zoro # G3219688
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA-31-153-9
Zoro #
G3219688
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 1/8 in
Overall Width
8 3/8 in
Sample Line Connection Size
1/4 in, 1/2 in
Overall Depth
9 1/8 in
Mounting Hole Diameter
7/16 in
Description
Pressure Switch, Application Air Compressor Control, Pump Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 2 A @ 240V AC/DC, 4 A @ 120V, Housing Type Conduit Box, Input Voltage 120V AC, 240V AC/DC, Maximum Differential Pressure Setting 300 psig, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 300 psi, Maximum Pressure Setting 300 psi, Minimum Differential Pressure Setting 10 psi, Minimum Pressure Setting 10 psi
Restrictions
This item has been restricted from sale in the following states:
AK, CT, HI, IL, KY, LA, MA, MD, ME, MI, MN, NC, NH, NJ, NY, OH, OR, PR, RI, VT, WA, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.