Zoro Homepage

1/32 DIN temperature/process controller, relay outputs 1 and 2.

  • Mfr # 32B-33

  • Zoro # G0571131


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Series
32B
Output
Relay
Accuracy
+/-0.25% of Span; +/-1 Digit
Standards
CE, cUL, RoHS, UL
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32B-33
Zoro #
G0571131
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 3/4 in
Depth
3.92 in
Width
1.77 in
DIN Size
1/32

Details

Item
Temperature Controller
Series
32B
Output
Relay
Accuracy
+/-0.25% of Span; +/-1 Digit
Standards
CE, cUL, RoHS, UL
Voltage
100 to 240V AC
Control Mode
Manual, On/Off Action, PID
Switch Function
SPST
Input Voltage
100 to 240V AC
Temp. Range
32 Degrees to 122 Degrees F
Setting Accuracy
+/- 0.25% of Span, +/- 1 Digit
Description/Special Features
(2) Four-Digit LED Displays
Power Consumption
5 VA
Temperature - Maximum
122 Degrees F
Product Type
Temperature Controller
Temperature - Minimum
32 Degrees F

Description

Temperature Controller, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function SPST, Output Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Manual, On/Off Action, PID, Width 1.77 in, Depth 3.92 in, (2) Four-Digit LED Displays, Setting Accuracy +/- 0.25 Percent of Span, +/- 1 Digit, Power Consumption 5 VA, Standards CE, cUL, RoHS, UL, Series 32B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.