Zoro Homepage

2-1/2" SS Thermowell with 1/2" NPT internal and 3/4" external thread.

  • Mfr # TE-TNS-N254N-12

  • Zoro # G407158431


product price: $24.99
/ea

Key Features

Height
0.8 in
Length
0.3 in
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-TNS-N254N-12
Zoro #
G407158431
UPC #
-
Country of Origin
India

Dimensions

Height
0.8 in
Length
0.3 in
Width
1.8 in

Description

2-1/2" SS Thermowell with 1/2" NPT internal and 3/4" external thread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.