Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5" low pressure gage, dual range 0-5 psi(0-35 kPa), back connection

  • Mfr # LPG5-D9942N

  • Zoro # G707143519


product price: $58.19
/ea

Key Features

Process Connection Location
back
Length
3.3 in
Case Height
2 in
Case Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPG5-D9942N
Zoro #
G707143519
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.3 in
Case Height
2 in
Case Width
2.8 in

Details

Process Connection Location
back

Description

2.5" low pressure gage, dual range 0-5 psi(0-35 kPa), back connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.