Zoro Homepage

Air flow indicator and alarm.

  • Mfr # DAFA-1

  • Zoro # G207143385


product price: $68.19
/ea

Key Features

Wetted Materials
ABS, polycarbonate, rare earth magnet.
Features
Simple and quick installation; Field trimmable vane included to allow unit to be used in 3" and 4" pipes; Audible and visual alarms; Battery-operated with up to 5 year battery life and low battery warning
Battery Life
5 years steady state; 48 hours during alarm state.
Mounting Orientation
Vertical.
Power Requirements
3 V CR2450 lithium battery, included, user replaceable.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAFA-1
Zoro #
G207143385
UPC #
-
Country of Origin
China

Details

Item
Pressure Switch
Wetted Materials
ABS, polycarbonate, rare earth magnet.
Features
Simple and quick installation; Field trimmable vane included to allow unit to be used in 3" and 4" pipes; Audible and visual alarms; Battery-operated with up to 5 year battery life and low battery warning
Battery Life
5 years steady state; 48 hours during alarm state.
Mounting Orientation
Vertical.
Power Requirements
3 V CR2450 lithium battery, included, user replaceable.
Temperature Limits
32 to 122°F (0 to 50°C).
Agency Approvals
CE.
Service
Clean air.

Description

Air flow indicator and alarm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products