Air Manometer Kit, 4 in wc

  • Mfr # 475-00-FM-AV
  • Zoro # G0632987
product price: 
$
907.99
/ea
Free Shipping & Returns

Key Features

Includes
Air Velocity Slide Chart, Carrying Case, Pitot Tubes, Rubber Tubes, Static Pressure Tips, Step Drill
Standards
CE, FM
Pressure Accuracy
+/-0.5% of Full Scale, +/-1.5% of Full Scale
Battery Type
9V Alkaline
Pressure Resolution
0.01 in wc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
475-00-FM-AV
Zoro #
G0632987
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
0.9 in
Overall Height
6.5 in
Overall Width
2.81 in
Housing Height
5.875 in
Housing Length
2.812 in
Process Connection Size
1/8 in, 3/16 in
For Tubing Diameter
1/8 in, 3/16 in
Battery Size
9V

Details

Item
Air Manometer Kit
Includes
Air Velocity Slide Chart, Carrying Case, Pitot Tubes, Rubber Tubes, Static Pressure Tips, Step Drill
Standards
CE, FM
Pressure Accuracy
+/-0.5% of Full Scale, +/-1.5% of Full Scale
Battery Type
9V Alkaline
Pressure Resolution
0.01 in wc
For Use With
Air, Non-Corrosive Dry Gases
Calibration Certificate Included
No
Pressure Range
0 to 4 in wc
Application
Building Commissioning; Building HVAC Test and Balance; Critical Environment Testing; Industrial Process Verification; Instrumentation Validation
Weight
0.675 lb
Series
475
Minimum Pressure
0 in wc
Batteries Required
Yes
Maximum Operating Pressure
5 psig
Maximum Pressure
4 in wc
Air Velocity Accuracy
+/-0.5% of Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F (0 to 15.6 Degrees C and 25.6 to 40 Degrees C), +/-1.5% of Full Scale from 60 to 78 Degrees F (15.6 to 25.6 Degrees C)
Pressure Units
psi
Safety Rating
Class I Div. 2 Group A, B, C, D
Process Connection Type
Hose Barb
Low Battery Indicator
Yes
Digital Display Features
4 Digit LCD
Compatible with Product Type
Boilers, HVAC Systems
Auto Power Off
Yes
Maximum Operating Temperature
140 Degrees F
Storage Temperature Range
-4 Degrees to 176 Degrees F
Display Units
in H2O, in wc
Minimum Operating Temperature
0 Degrees F
Housing Material
Aluminum
Operating Pressure Range
0 to 4 in wc
Includes Batteries
Batteries Included
Zero Button
Yes
Intrinsically Safe
Yes
Operating Temperature - Minimum
0 Degrees F
Pressure Measurement - Minimum
0 in wc
Digital Display Type
LCD
Operating Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Maximum
4 in wc
Intrinsic Safety
Intrinsically Safe
Number of Digits
4

Description

Air Manometer Kit, Maximum Pressure 4 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent of Full Scale, +/-1.5 Percent of Full Scale, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Batteries Included, Digital Display Features 4 Digit LCD, Series 475, Pressure Units psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.