Air Manometer Kit, 40 in wc

  • Mfr # 475-2-FM-AV
  • Zoro # G0060229
product price: 
$
682.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-0.50% of Full Scale
Includes
(2) 9 Ft Lengths 3/16 in ID Rubber Tubing, (2) A-303 Static Pressure Tips With Magnetic Mounting, A-397 Step Drill for 3/16 in-1/2 in Holes in 1/16 in Increments, A-532 AV Slide Chart, Fitted Polyethylene Case, Model 166-6-CF, 6 in SS Pitot Tube With Integral Compression Fitting
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
475-2-FM-AV
Zoro #
G0060229
UPC #
094700902375
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
2.812 in
Housing Length
2.812 in
Process Connection Size
1/8 in, 3/16 in
Overall Height
6.5 in
Housing Height
5.875 in
Overall Length
0.906 in
Battery Size
9V

Details

Item
Air Manometer Kit
Air Velocity Accuracy
+/-0.50% of Full Scale
Includes
(2) 9 Ft Lengths 3/16 in ID Rubber Tubing, (2) A-303 Static Pressure Tips With Magnetic Mounting, A-397 Step Drill for 3/16 in-1/2 in Holes in 1/16 in Increments, A-532 AV Slide Chart, Fitted Polyethylene Case, Model 166-6-CF, 6 in SS Pitot Tube With Integral Compression Fitting
Data Hold
Yes
Auto Power Off
Yes
Display
4 digit LCD
Resolution
0.01 in wc
Operating Temp. Range
0 Degrees to 140 Degrees F
Accuracy
+/-0.5%FS
Type
Digital
Pressure Range
0 in wc to 40 in wc
Alarm
No
Max. Pressure
10 psig
Operating Range
0 to 40 in wc
Connection Type
(2) Barbed
Data Storage
Yes
Battery Type
9V
Standards and Approvals
CE, FM
Storage Temp. Range
0 Degrees to 140 Degrees F
Safety Rating
Class I Div. 2 Group A, B, C, D
For Use With
Air, Compatible Combustible Gases
Series
475
Digital Display Features
4 Digit LED
Pressure Resolution
0.01 in wc
Maximum Operating Pressure
10 psi
Manometer Type
Intrinsically Safe Air Velocity Kit
Minimum Operating Temperature
0 Degrees F
Pressure Units
in wc
Maximum Operating Temperature
140 Degrees F
Housing Material
Aluminum
Batteries Required
Yes
Includes Batteries
Batteries Included
Storage Temperature Range
-4 Degrees to 176 Degrees F
Weight
10.8 oz
Compatible with Product Type
Boilers, HVAC Systems
Operating Pressure Range
0 to 40 in wc
Low Battery Indicator
Yes
Calibration Certificate Included
No
Display Units
in wc
Maximum Pressure
40 in wc
Minimum Pressure
0 in wc
Process Connection Type
Hose Barb
Application
Natural Gas; Air
Pressure Accuracy
+/-0.5% of Full Scale
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Digits
4
Includes Data Hold
Data Hold
Pressure Measurement - Maximum
40 in wc
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
0 Degrees F
Digital Display Type
LED
Includes Low Battery Indicator
Low Battery Indicator
Includes Alarm
No Alarm Included
Pressure Measurement - Minimum
0 in wc

Description

Air Manometer Kit, Maximum Pressure 40 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent of Full Scale, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Batteries Included, Digital Display Features 4 Digit LED, Series 475, Pressure Units in wc, Air Velocity Accuracy +/-0.50 Percent of Full Scale, Alarm No, Application Natural Gas; Air, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included No

Ratings & reviews