Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air velocity kit, 0-20" w.c.

  • Mfr # 477-1T-AV

  • Zoro # G101827053


product price: $1,110.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 4 1/2 Ft Lengths 3/16 in ID Rubber Tubing, (2) No. A-303 Static Pressure Tips with Magnetic Mounting, Fitted Polyethylene Case, Model 166T Telescoping Pitot Tube, No. A-397 Step Drill, No. A-532 AV Slide Chart
Standards
CE
Pressure Accuracy
+/-0.5% Full Scale ftom 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Battery Type
9V Alkaline
Pressure Resolution
0.01 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-1T-AV
Zoro #
G101827053
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in, 3/16 in
Housing Length
2.812 in
Overall Width
2.81 in
Housing Height
5.89 in
Overall Length
0.906 in
Overall Height
6.53 in
Battery Size
9V

Details

Item
Air Manometer Kit
Includes
(2) 4 1/2 Ft Lengths 3/16 in ID Rubber Tubing, (2) No. A-303 Static Pressure Tips with Magnetic Mounting, Fitted Polyethylene Case, Model 166T Telescoping Pitot Tube, No. A-397 Step Drill, No. A-532 AV Slide Chart
Standards
CE
Pressure Accuracy
+/-0.5% Full Scale ftom 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Battery Type
9V Alkaline
Pressure Resolution
0.01 in wc
Pressure Range
0 in wc to 20 in wc
Alarm
Yes
Calibration Certificate Included
No
Maximum Operating Temperature
140 Degrees F
Batteries Required
Yes
Series
477AV
Process Connection Type
Hose Barb
Storage Temperature Range
-4 Degrees to 176 Degrees F
Minimum Operating Temperature
0 Degrees F
Pressure Units
cm wc, ft wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, mm wc, oz/sq in, Pa, psi
Auto Power Off
Yes
Air Velocity Accuracy
+/-0.5% Full Scale ftom 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Operating Pressure Range
0 to 20 in wc
Maximum Pressure
20 in wc
Minimum Pressure
0 in wc
Display Units
cfm, cm wc, cu m/hr, cu m/sec, fpm, fps, ft wc, hPa, in Hg, in wc, k/h, knot, kPa, m/h, m/s, mbar, mm Hg, mm wc, mph, oz/sq in, Pa, psi
Digital Display Features
4 Digit Backlit LCD
Low Battery Indicator
Yes
Application
Air; Compatible Gases
Includes Batteries
Batteries Included
Housing Material
Aluminum
Maximum Air Velocity
1,791 fpm
Sensing Element Type
Piezoelectric
Maximum Operating Pressure
10 psi
Data Hold
Yes
Includes Alarm
Alarm Included
Digital Display Type
Backlit LCD
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
140 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Maximum
20 in wc
Pressure Measurement - Minimum
0 in wc
Air Velocity Measurement - Maximum
1,791 fpm
Number of Digits
4
Includes Data Hold
Data Hold

Description

Air Manometer Kit, Maximum Pressure 20 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent Full Scale ftom 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Batteries Included, Digital Display Features 4 Digit Backlit LCD, Series 477AV, Maximum Air Velocity 1,791 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.