Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Velocity Kit Telescoping, 10.00InWC

  • Mfr # 475-0T-FM-AV

  • Zoro # G0060238


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-0.50% of Full Scale
Includes
(2) 4 1/2 Ft Length 3/16 in ID Rubber Tubing, (2) No. A-303 Static Pressure Tips With Magnetic Mounting, A-397 Step Drill for 3/16 in-1/2 in Holes in 1/16 in Increments, A-532 AV Slide Chart, Fitted Polyethylene Case, Model 166T, 36 in Telescoping Ss Pitot Tube
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-0T-FM-AV
Zoro #
G0060238
UPC #
094700928283
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Housing Height
5.875 in
Overall Width
2.812 in
Overall Length
0.906 in
Housing Length
2.812 in
Overall Height
6.5 in
Process Connection Size
1/8 in, 3/16 in
Battery Size
9V

Details

Item
Air Manometer Kit
Air Velocity Accuracy
+/-0.50% of Full Scale
Includes
(2) 4 1/2 Ft Length 3/16 in ID Rubber Tubing, (2) No. A-303 Static Pressure Tips With Magnetic Mounting, A-397 Step Drill for 3/16 in-1/2 in Holes in 1/16 in Increments, A-532 AV Slide Chart, Fitted Polyethylene Case, Model 166T, 36 in Telescoping Ss Pitot Tube
Data Hold
Yes
Auto Power Off
Yes
Display
4 digit LCD
Resolution
0.01 in wc
Pressure Range
0 in wc to 10 in wc
Battery Type
9V
Accuracy
+/-0.5%FS
Operating Range
0 to 10 in wc
Connection Type
(2) Barbed
Max. Pressure
5 psig
Type
Digital
Operating Temp. Range
0 Degrees to 140 Degrees F
Data Storage
Yes
Standards and Approvals
CE, FM
Storage Temp. Range
0 Degrees to 140 Degrees F
Alarm
No
Safety Rating
Class I Div. 2 Group A, B, C, D
For Use With
Air, Compatible Combustible Gases
Calibration Certificate Included
No
Minimum Operating Temperature
0 Degrees F
Minimum Pressure
0 in wc
Low Battery Indicator
Yes
Pressure Units
in wc
Maximum Operating Pressure
5 psi
Batteries Required
Yes
Manometer Type
Intrinsically Safe Air Velocity Kit
Process Connection Type
Hose Barb
Pressure Accuracy
+/-0.5% of Full Scale
Series
475
Storage Temperature Range
-4 Degrees to 176 Degrees F
Operating Pressure Range
0 to 10 in wc
Application
Natural Gas; Air
Digital Display Features
4 Digit LED
Maximum Pressure
10 in wc
Display Units
in wc
Pressure Resolution
0.01 in wc
Housing Material
Aluminum
Weight
10.8 oz
Includes Batteries
Batteries Included
Compatible with Product Type
Boilers, HVAC Systems
Maximum Operating Temperature
140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Includes Alarm
No Alarm Included
Operating Temperature - Minimum
0 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Type
LED
Pressure Measurement - Maximum
10 in wc
Includes Data Hold
Data Hold
Pressure Measurement - Minimum
0 in wc
Includes Low Battery Indicator
Low Battery Indicator
Number of Digits
4

Description

Air Manometer Kit, Maximum Pressure 10 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent of Full Scale, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Batteries Included, Digital Display Features 4 Digit LED, Series 475, Pressure Units in wc, Air Velocity Accuracy +/-0.50 Percent of Full Scale, Alarm No, Application Natural Gas; Air, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.