Zoro Homepage

Air velocity transmitter, 3% of reading accuracy, duct mount, universal current/voltage outputs

  • Mfr # AVUL-3DA1

  • Zoro # G0507273


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20ma DC
Velocity Ranges
FPM: 1000, 2000, 3000, 4000
Power Required
24VAC, 24VDC
Manufacturers Warranty Length
1 yr
Response Time (Sec.)
10 seconds to 90% of Final Value (Output Filter Set to Minimum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVUL-3DA1
Zoro #
G0507273
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Probe Length (In.)
7 41/64 in
Dia. (In.)
15/32 in
Manufacturer Warranty Length
1 yr
Maximum Probe Length
7.26 in
Probe Diameter
0.47 in

Description

Air Velocity Transmitter, Digital Display Screen Type No Display, Response Time 5 sec, Maximum Operating Temperature 122 Degrees F, Probe Diameter 0.47 in, Maximum Output Signal 20 mA, Maximum Temperature Measured 122 Degrees F, Maximum Velocity Measured 400 fpm, Minimum Operating Temperature 32 Degrees F, Minimum Temperature Measured 32 Degrees F, Minimum Velocity Measured 1,000 fpm, Minimum Output Signal 4 mA, Communication Protocol Universal, Air Velocity Accuracy +/-3 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.