Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air velocity transmitter, 3% of reading accuracy, duct mount, Modbus" communications

  • Mfr # AVUL-3DM1

  • Zoro # G0507684


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Velocity Ranges
FPM: 1000, 2000, 3000, 4000
Probe Length (In.)
7 41/64 in
Manufacturers Warranty Length
1 yr
Response Time (Sec.)
10 seconds to 90% of Final Value (Output Filter Set to Minimum)
Output
4 to 20ma DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVUL-3DM1
Zoro #
G0507684
UPC #
-
Country of Origin
United States

Dimensions

Probe Length (In.)
7 41/64 in
Manufacturers Warranty Length
1 yr
Dia. (In.)
15/32 in
Probe Diameter
0.47 in
Maximum Probe Length
7.64 in
Manufacturer Warranty Length
1 yr

Details

Item
Air Velocity Transmitter
Velocity Ranges
FPM: 1000, 2000, 3000, 4000
Response Time (Sec.)
10 seconds to 90% of Final Value (Output Filter Set to Minimum)
Output
4 to 20ma DC
Power Required
24VAC, 24VDC
Velocity Accuracy
+/-3% (32 Degrees to 122 Degrees F)
Operating Temp.
32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
Minimum Velocity Measured
1,000 fpm
Maximum Output Signal
20 mA
Minimum Output Signal
4 mA
Minimum Temperature Measured
32 Degrees F
Maximum DC Voltage Required
24 V
Response Time
10 sec
Maximum Velocity Measured
4,000 fpm
Digital Display Screen Type
No Display
Communication Protocol
Modbus
Air Velocity Accuracy
+/-3%
Maximum Operating Temperature
122 Degrees F
Maximum AC Voltage Required
24 V

Description

Air Velocity Transmitter, Digital Display Screen Type No Display, Response Time 10 sec, Maximum Operating Temperature 122 Degrees F, Probe Diameter 0.47 in, Maximum Output Signal 20 mA, Maximum Temperature Measured Not Applicable, Maximum Velocity Measured 4,000 fpm, Minimum Operating Temperature Not Applicable, Minimum Temperature Measured 32 Degrees F, Minimum Velocity Measured 1,000 fpm, Minimum Output Signal 4 mA, Communication Protocol Modbus, Air Velocity Accuracy +/-3 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.