Zoro Homepage

Air velocity transmitter, 2% accuracy, duct mount, universal current/voltage outputs with LCD display

  • Mfr # AVLV-2DA1-LCD

  • Zoro # G810042938


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-2%
Response Time
4 sec
Minimum Operating Temperature
32 Degrees F
Digital Display Screen Type
LCD
Maximum Probe Length
7.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVLV-2DA1-LCD
Zoro #
G810042938
UPC #
-
Country of Origin
United States

Dimensions

Maximum Probe Length
7.26 in

Details

Item
Air Velocity Transmitter
Air Velocity Accuracy
+/-2%
Response Time
4 sec
Minimum Operating Temperature
32 Degrees F
Digital Display Screen Type
LCD
Maximum Operating Temperature
122 Degrees F
Communication Protocol
Universal
Minimum Output Signal
0 mA
Maximum Velocity Measured
400 fpm

Description

Air Velocity Transmitter, Digital Display Screen Type LCD, Response Time 4 sec, Maximum Operating Temperature 122 Degrees F, Maximum Velocity Measured 400 fpm, Minimum Operating Temperature 32 Degrees F, Minimum Output Signal 0 mA, Communication Protocol Universal, Air Velocity Accuracy +/-2 Percent, Maximum Probe Length 7.26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.