Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air velocity transmitter, 3% of reading accuracy, duct mount, Modbus communications, with LCD

  • Mfr # AVUL-3DM1-LCD

  • Zoro # G0507456


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Response Time (Sec.)
10 seconds to 90% of Final Value (Output Filter Set to Minimum)
Display
LCD
Power Required
24VAC, 24VDC
Velocity Accuracy
+/-3% (32 Degrees to 122 Degrees F)
Probe Length (In.)
7 41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVUL-3DM1-LCD
Zoro #
G0507456
UPC #
-
Country of Origin
United States

Dimensions

Probe Length (In.)
7 41/64 in
Dia. (In.)
15/32 in
Manufacturers Warranty Length
1 yr
Probe Diameter
0.47 in
Manufacturer Warranty Length
1 yr
Maximum Probe Length
7.64 in

Details

Item
Air Velocity Transmitter
Response Time (Sec.)
10 seconds to 90% of Final Value (Output Filter Set to Minimum)
Display
LCD
Power Required
24VAC, 24VDC
Velocity Accuracy
+/-3% (32 Degrees to 122 Degrees F)
Output
4 to 20ma DC
Velocity Ranges
FPM: 1000, 2000, 3000, 4000
Operating Temp.
32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
Maximum Velocity Measured
4,000 fpm
Maximum Output Signal
20 mA
Minimum Output Signal
4 mA
Communication Protocol
Modbus
Digital Display Screen Type
LCD
Maximum DC Voltage Required
24 V
Maximum AC Voltage Required
24 V
Maximum Operating Temperature
122 Degrees F
Minimum Temperature Measured
32 Degrees F
Minimum Velocity Measured
1,000 fpm
Response Time
10 sec
Air Velocity Accuracy
+/-3%

Description

Air Velocity Transmitter, Digital Display Screen Type LCD, Response Time 10 sec, Maximum Operating Temperature 122 Degrees F, Probe Diameter 0.47 in, Maximum Output Signal 20 mA, Maximum Temperature Measured Not Applicable, Maximum Velocity Measured 4,000 fpm, Minimum Operating Temperature Not Applicable, Minimum Temperature Measured 32 Degrees F, Minimum Velocity Measured 1,000 fpm, Minimum Output Signal 4 mA, Communication Protocol Modbus, Air Velocity Accuracy +/-3 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.