Zoro Homepage

Air velocity transmitter, 5% of reading accuracy, duct mount, BACnet communications, with LCD

  • Mfr # AVUL-5DB1-LCD

  • Zoro # G0504586


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Power Required
24VAC, 24VDC
Dia. (In.)
15/32 in
Output
4 to 20ma DC
Response Time (Sec.)
10 seconds to 90% of Final Value (Output Filter Set to Minimum)
Operating Temp.
32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVUL-5DB1-LCD
Zoro #
G0504586
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
15/32 in
Manufacturers Warranty Length
1 yr
Probe Length (In.)
7 41/64 in
Manufacturer Warranty Length
1 yr
Maximum Probe Length
7.26 in
Probe Diameter
0.47 in

Details

Item
Air Velocity Transmitter
Power Required
24VAC, 24VDC
Output
4 to 20ma DC
Response Time (Sec.)
10 seconds to 90% of Final Value (Output Filter Set to Minimum)
Operating Temp.
32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
Display
LCD
Velocity Accuracy
+/-5% (32 Degrees to 122 Degrees F)
Velocity Ranges
FPM: 1000, 2000, 3000, 4000
Maximum Velocity Measured
400 fpm
Response Time
5 sec
Maximum DC Voltage Required
24 V
Minimum Output Signal
4 mA
Communication Protocol
BACnet
Maximum AC Voltage Required
24 V
Maximum Operating Temperature
122 Degrees F
Air Velocity Accuracy
+/-5%
Digital Display Screen Type
LCD
Minimum Velocity Measured
1,000 fpm
Minimum Temperature Measured
32 Degrees F
Minimum Operating Temperature
32 Degrees F
Maximum Output Signal
20 mA

Description

Air Velocity Transmitter, Digital Display Screen Type LCD, Response Time 5 sec, Maximum Operating Temperature 122 Degrees F, Probe Diameter 0.47 in, Maximum Output Signal 20 mA, Maximum Temperature Measured Not Applicable, Maximum Velocity Measured 400 fpm, Minimum Operating Temperature 32 Degrees F, Minimum Temperature Measured 32 Degrees F, Minimum Velocity Measured 1,000 fpm, Minimum Output Signal 4 mA, Communication Protocol BACnet, Air Velocity Accuracy +/-5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.