Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air velocity transmitter, 6" (152.4 mm) probe length.

  • Mfr # 641-6

  • Zoro # G5614917


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3% (32 to 122 Degrees F)
Manufacturers Warranty Length
1
Velocity Ranges
FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000
Max. Pressure (PSI)
100 psi
Velocity Accuracy
3% FS Process gas: 32 to 122 Degrees F (0 to 50 Degrees C); 4% FS Process gas: -40 to 32 Degrees F & 122 to 212 Degrees F (-40 to 0 Degrees C & 50 to 100 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641-6
Zoro #
G5614917
UPC #
094700931269
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1
Dia. (In.)
1/2 in
Probe Length (In.)
6 in
Manufacturer Warranty Length
1 yr
Maximum Probe Length
6 in
Probe Diameter
0.5 in

Details

Item
Air Velocity Transmitter
Air Velocity Accuracy
+/-3% (32 to 122 Degrees F)
Velocity Ranges
FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000
Max. Pressure (PSI)
100 psi
Velocity Accuracy
3% FS Process gas: 32 to 122 Degrees F (0 to 50 Degrees C); 4% FS Process gas: -40 to 32 Degrees F & 122 to 212 Degrees F (-40 to 0 Degrees C & 50 to 100 Degrees C)
Output
4 to 20ma DC
Operating Temp.
Process: -40 to 212 Degrees F (-40 to 100 Degrees C) Ambient: 32 to 140 Degrees F (0 to 60 Degrees C)
Response Time (Sec.)
1.5 Seconds to 95% of Final Value (Output Filter Set to Minimum)
Power Required
10 to 16 VAC 1.5A Rating Required on Supply Due to Initial Power Surge Drawn by Transmitter, 12 to 35 VDC
Display Type
None
Response Time
1.5 sec
Minimum Operating Temperature
32 Degrees F
Maximum AC Voltage Required
16 V
Minimum Temperature Measured
-40 Degrees F
Pressure Limit
100 psi
Maximum Temperature Measured
212 Degrees F
Minimum DC Voltage Required
12 V
Minimum Velocity Measured
250 fpm
Maximum Operating Temperature
140 Degrees F
Minimum Output Signal
4 mA
Minimum AC Voltage Required
10 V
Digital Display Screen Type
No Display
Maximum Output Signal
20 mA
Maximum DC Voltage Required
35 V
Maximum Velocity Measured
15,000 fpm

Description

Air Velocity Transmitter, Digital Display Screen Type No Display, Response Time 1.5 sec, Maximum Operating Temperature 140 Degrees F, Probe Diameter 0.5 in, Maximum Output Signal 20 mA, Maximum Temperature Measured 212 Degrees F, Maximum Velocity Measured 15,000 fpm, Minimum Operating Temperature 32 Degrees F, Minimum Temperature Measured -40 Degrees F, Minimum Velocity Measured 250 fpm, Minimum Output Signal 4 mA, Pressure Limit 100 psi, Air Velocity Accuracy +/-3 Percent (32 to 122 Degrees F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.