Air Velocity Transmitter
Mfr # AVLV-1DA1-LCD
Zoro # G010042769
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Air Velocity Accuracy
+/-1%
Response Time
4 sec
Communication Protocol
Universal
Maximum Velocity Measured
400 fpm
Digital Display Screen Type
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVLV-1DA1-LCD
Zoro #
G010042769
UPC #
-
Country of Origin
United States
Dimensions
Maximum Probe Length
7.26 in
Details
Item
Air Velocity Transmitter
Air Velocity Accuracy
+/-1%
Response Time
4 sec
Communication Protocol
Universal
Maximum Velocity Measured
400 fpm
Digital Display Screen Type
LCD
Maximum Operating Temperature
122 Degrees F
Minimum Output Signal
0 mA
Minimum Operating Temperature
32 Degrees F
Description
Air Velocity Transmitter, Digital Display Screen Type LCD, Response Time 4 sec, Maximum Operating Temperature 122 Degrees F, Maximum Velocity Measured 400 fpm, Minimum Operating Temperature 32 Degrees F, Minimum Output Signal 0 mA, Communication Protocol Universal, Air Velocity Accuracy +/-1 Percent, Maximum Probe Length 7.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.