Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Velocity XMTR, 10secRe-Time, 0.47inDia

  • Mfr # AVUL-5DA1

  • Zoro # G0506923


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Power Required
24VAC, 24VDC
Probe Length (In.)
7 41/64 in
Manufacturers Warranty Length
1 yr
Dia. (In.)
15/32 in
Velocity Ranges
FPM: 1000, 2000, 3000, 4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVUL-5DA1
Zoro #
G0506923
UPC #
-
Country of Origin
United States

Dimensions

Probe Length (In.)
7 41/64 in
Manufacturers Warranty Length
1 yr
Dia. (In.)
15/32 in
Probe Diameter
0.47 in
Maximum Probe Length
7.64 in
Manufacturer Warranty Length
1 yr

Details

Item
Air Velocity Transmitter
Power Required
24VAC, 24VDC
Velocity Ranges
FPM: 1000, 2000, 3000, 4000
Output
4 to 20ma DC
Velocity Accuracy
+/-5% (32 Degrees to 122 Degrees F)
Response Time (Sec.)
10 seconds to 90% of Final Value (Output Filter Set to Minimum)
Operating Temp.
32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
Communication Protocol
Universal
Air Velocity Accuracy
+/-5%
Maximum Output Signal
20 mA
Digital Display Screen Type
No Display
Minimum Output Signal
4 mA
Maximum AC Voltage Required
24 V
Minimum Temperature Measured
32 Degrees F
Maximum Operating Temperature
122 Degrees F
Maximum DC Voltage Required
24 V
Maximum Velocity Measured
4,000 fpm
Minimum Velocity Measured
1,000 fpm
Response Time
10 sec

Description

Air Velocity Transmitter, Digital Display Screen Type No Display, Response Time 10 sec, Maximum Operating Temperature 122 Degrees F, Probe Diameter 0.47 in, Maximum Output Signal 20 mA, Maximum Temperature Measured Not Applicable, Maximum Velocity Measured 4,000 fpm, Minimum Operating Temperature Not Applicable, Minimum Temperature Measured 32 Degrees F, Minimum Velocity Measured 1,000 fpm, Minimum Output Signal 4 mA, Communication Protocol Universal, Air Velocity Accuracy +/-5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.