Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Velocity XMTR, 5secRe-Time, 0.47inDia

  • Mfr # AVUL-5DA1-LCD

  • Zoro # G0508253


product price: $264.13
/ea
Free Shipping & Returns

Key Features

Operating Temp.
32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
Velocity Ranges
FPM: 1000, 2000, 3000, 4000
Display
LCD
Probe Length (In.)
7 41/64 in
Power Required
24VAC, 24VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVUL-5DA1-LCD
Zoro #
G0508253
UPC #
-
Country of Origin
United States

Dimensions

Probe Length (In.)
7 41/64 in
Dia. (In.)
15/32 in
Manufacturers Warranty Length
1 yr
Maximum Probe Length
7.26 in
Manufacturer Warranty Length
1 yr
Probe Diameter
0.47 in

Details

Item
Air Velocity Transmitter
Operating Temp.
32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
Velocity Ranges
FPM: 1000, 2000, 3000, 4000
Display
LCD
Power Required
24VAC, 24VDC
Velocity Accuracy
+/-5% (32 Degrees to 122 Degrees F)
Output
4 to 20ma DC
Response Time (Sec.)
10 seconds to 90% of Final Value (Output Filter Set to Minimum)
Minimum Operating Temperature
32 Degrees F
Minimum Velocity Measured
1,000 fpm
Maximum DC Voltage Required
24 V
Digital Display Screen Type
LCD
Maximum AC Voltage Required
24 V
Minimum Output Signal
4 mA
Communication Protocol
Universal
Maximum Velocity Measured
400 fpm
Air Velocity Accuracy
+/-5%
Minimum Temperature Measured
32 Degrees F
Response Time
5 sec
Maximum Output Signal
20 mA
Maximum Operating Temperature
122 Degrees F

Description

Air Velocity Transmitter, Digital Display Screen Type LCD, Response Time 5 sec, Maximum Operating Temperature 122 Degrees F, Probe Diameter 0.47 in, Maximum Output Signal 20 mA, Maximum Temperature Measured Not Applicable, Maximum Velocity Measured 400 fpm, Minimum Operating Temperature 32 Degrees F, Minimum Temperature Measured 32 Degrees F, Minimum Velocity Measured 1,000 fpm, Minimum Output Signal 4 mA, Communication Protocol Universal, Air Velocity Accuracy +/-5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.