Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog panel meter, 85-265 VAC, 2 relays, no transmitter.

  • Mfr # APM-120

  • Zoro # G609982667


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Type
Channel Flow
Accuracy
+/-0.03%
Display Span
999,999
Display
Red LED
Display Digits
Dual Line 6 Digit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APM-120
Zoro #
G609982667
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
3.2 in
Overall Width
6.7 in
Cutout DIN Size
1/8
Digit Height - Maximum
0.6 in
Digit Height - Minimum
0.46 in
Overall Depth
7.6 in

Details

Item
Analog Panel Meter
Type
Channel Flow
Accuracy
+/-0.03%
Display Span
999,999
Display
Red LED
Display Digits
Dual Line 6 Digit
Interface
USB
Mounting
DIN Rail, Panel
NEMA Rating
4X
Connector Type
Screw Terminal
Style
APM
Series
APM
Includes
NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter
Fits
1/8 DIN
Standards
CE, CUL, RoHS, UL
Digital Display Screen Color
Red
NEMA Enclosure Rating
4X
AC Voltage Input - Maximum
265 V AC
Relay AC Contact Rating
3A @ 30 VDC and 125/250 VAC
Parameters Measured
AC Voltage
Display Span - Maximum
999,999
Terminal Connection Type
Screw Clamp
Relay Contact Form
SPDT, SPST
Relay DC Contact Rating
3A @ 30 VDC and 125/250 VAC
Digital Display Screen Type
LED
AC Voltage Input - Minimum
85 V AC
Number of Display Digits
6
Product Type
ANot Applicablelog Panel Meter

Description

Analog Panel Meter, Channel Flow, Accuracy +/-0.03 Percent, Display Span 999,999, Display Digits Dual Line 6 Digit, Red LED Display, Fits 1/8 DIN, Connector Type Screw Terminal, USB Interface, 4X NEMA Rating, Mounting DIN Rail, Panel, Style APM, Includes NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.