Zoro Homepage

Analog panel meter, 85-265 VAC, 4 relays, 4-20 mA transmitter.

  • Mfr # APM-141

  • Zoro # G709982666


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Type
Channel Flow
Accuracy
+/-0.03%
Display Span
999,999
Display
Red LED
Display Digits
Dual Line 6 Digit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APM-141
Zoro #
G709982666
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
6.7 in
Overall Height
3.2 in
Digit Height - Minimum
0.46 in
Overall Depth
7.5 in
Cutout DIN Size
1/8
Digit Height - Maximum
0.6 in

Details

Item
Analog Panel Meter
Type
Channel Flow
Accuracy
+/-0.03%
Display Span
999,999
Display
Red LED
Display Digits
Dual Line 6 Digit
Interface
USB
Includes
NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter
NEMA Rating
4X
Series
APM
Mounting
DIN Rail, Panel
Fits
1/8 DIN
Style
APM
Connector Type
Screw Terminal
Standards
CE, CUL, RoHS, UL
Terminal Connection Type
Screw Clamp
Current Display - Maximum
20 mA
Current Display - Minimum
4 mA
Display Features
High Contrast
Digital Display Screen Type
LED
Relay AC Contact Rating
3A @ 30 VDC and 125/250 VAC
Relay Contact Form
SPDT, SPST
Display Span - Maximum
999,999
NEMA Enclosure Rating
4X
Relay DC Contact Rating
3A @ 30 VDC and 125/250 VAC
Digital Display Screen Color
Red
AC Voltage Input - Maximum
265 V AC
Product Type
ANot Applicablelog Panel Meter
Parameters Measured
AC Current, AC Voltage, DC Current
AC Voltage Input - Minimum
85 V AC
Number of Display Digits
6

Description

Analog Panel Meter, Channel Flow, Accuracy +/-0.03 Percent, Display Span 999,999, Display Digits Dual Line 6 Digit, Red LED Display, Fits 1/8 DIN, Connector Type Screw Terminal, USB Interface, 4X NEMA Rating, Mounting DIN Rail, Panel, Style APM, Includes NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.