Zoro Homepage

Analog Panel Meter, Red LED Display

  • Mfr # APM-121

  • Zoro # G210070708


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Type
Channel Flow
Accuracy
+/-0.03%
Display Span
999,999
Display
Red LED
Display Digits
Dual Line 6 Digit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APM-121
Zoro #
G210070708
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
4.41 in
Overall Height
2.41 in
Overall Depth
5.43 in
Cutout DIN Size
1/8
Digit Height - Minimum
0.46 in
Digit Height - Maximum
0.6 in

Details

Item
Analog Panel Meter
Type
Channel Flow
Accuracy
+/-0.03%
Display Span
999,999
Display
Red LED
Display Digits
Dual Line 6 Digit
Interface
USB
Fits
1/8 DIN
Series
APM
Mounting
DIN Rail, Panel
Includes
NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter
Standards
CE, CUL, RoHS, UL
NEMA Rating
4X
Style
APM
Connector Type
Screw Terminal
Relay AC Contact Rating
3A @ 125/250 VAC
Digital Display Screen Color
Red
AC Voltage Input - Maximum
265 V AC
Relay Contact Form
SPDT, SPST
Parameters Measured
AC Current, AC Voltage, DC Current
Number of Display Digits
6
NEMA Enclosure Rating
4X
Display Span - Maximum
999,999
Digital Display Screen Type
LED
Current Display - Minimum
4 mA
AC Voltage Input - Minimum
85 V AC
Current Display - Maximum
20 mA
Product Type
ANot Applicablelog Panel Meter
Relay DC Contact Rating
3A @ 30 VDC
Terminal Connection Type
Screw Clamp

Description

Analog Panel Meter, Channel Flow, Accuracy +/-0.03 Percent, Display Span 999,999, Display Digits Dual Line 6 Digit, Red LED Display, Fits 1/8 DIN, Connector Type Screw Terminal, USB Interface, 4X NEMA Rating, Mounting DIN Rail, Panel, Style APM, Includes NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.