Zoro Homepage

Averaging air flow grid.

  • Mfr # 160G

  • Zoro # G7540741


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-2%
Accuracy
+/-2% FS
Range
1000 to 5000 fpm
Type
Sensor
For Use With
Measure Face Air Velocity On Grills, Diffusers, Registers, Exhaust Hoods, Coils, Filters, Dampers and Similar Restrictions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160G
Zoro #
G7540741
UPC #
-
Country of Origin
China

Details

Item
Rotating Vane
Air Velocity Accuracy
+/-2%
Accuracy
+/-2% FS
Range
1000 to 5000 fpm
Type
Sensor
For Use With
Measure Face Air Velocity On Grills, Diffusers, Registers, Exhaust Hoods, Coils, Filters, Dampers and Similar Restrictions
Features
16 Sensing Points Provide an Accurate Average Flow, Maximum Reach 48 in
Minimum Temperature Measured
-40 Degrees F
Maximum Velocity Measured
5,000 fpm
Maximum Temperature Measured
257 Degrees F
Minimum Velocity Measured
1,000 fpm

Description

Rotating Vane, Probe Type Rotating Vane, Features 16 Sensing Points Provide an Accurate Average Flow, Maximum Reach 48 in, Maximum Hot Wire Probe Length Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Temperature Measured -40 Degrees F, Minimum Velocity Measured 1,000 fpm, Maximum Temperature Measured 257 Degrees F, Maximum Velocity Measured 5,000 fpm, Air Velocity Accuracy +/-2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.