Zoro Homepage

Averaging air flow sensor, 20" probe

  • Mfr # MAFS-20

  • Zoro # G0067089


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Connection Size
3/16 in, 1/4 in
Connection Type
Hose Barb
Wetted Materials
Aluminum
Max. Media Temp. (Deg. F)
400
Connection Size (In.)
Dual Barb 3/16 or 1/4 ID Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAFS-20
Zoro #
G0067089
UPC #
094700963833
Country of Origin
United States

Dimensions

Connection Size
3/16 in, 1/4 in
Connection Size (In.)
Dual Barb 3/16 or 1/4 ID Tubing
Duct Dia. (In.)
20
Insertion Length (In.)
20 in
Overall Length
20 in
Flange Width
2 in
Mounting Hole Diameter
0.218 in
Insertion Length
20 in
Overall Width
2 in
Flange Length
2 in

Details

Item
Averaging Flow Sensor
Connection Type
Hose Barb
Wetted Materials
Aluminum
Max. Media Temp. (Deg. F)
400
Standards
EU Directive 2011/65/EU (RoHS II)
Minimum Air Flow
400 fpm
Number of Mounting Holes
4
Series
MAFS
Accuracy
+/-2% of Full Scale
Maximum Operating Temperature
400 Degrees F
K Factor
0.81
Maximum Media Temperature
400 Degrees F
Center to Center Distance
1.5 in
For Media
Clean Air
Maximum Air Flow
12,000 fpm
Air Flow Measurement - Minimum
400 fpm
Operating Temperature - Maximum
400 Degrees F
Process Media Temperature Measurement - Maximum
400 Degrees F
Mounting Hole Center to Center Distance
1.5 in
Air Flow Measurement - Maximum
12,000 fpm

Description

Averaging Flow Sensor, Insertion Length 20 in, Maximum Media Temperature 400 Degrees F, Connection Size 3/16 in, 1/4 in, Connection Type Hose Barb, Series MAFS, Wetted Materials Aluminum, Accuracy +/-2 Percent of Full Scale, Center to Center Distance 1.5 in, Flange Length 2 in, Flange Width 2 in, For Media Clean Air, K Factor 0.81, Maximum Air Flow 12,000 fpm, Maximum Operating Temperature 400 Degrees F, Minimum Air Flow 400 fpm, Mounting Hole Diameter 0.218 in, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.