Zoro Homepage

Averaging air flow sensor, 200mm probe

  • Mfr # MAFS-200MM

  • Zoro # G707158414


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Width (In.)
6.9 in
Height (In.)
3 in
Length
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAFS-200MM
Zoro #
G707158414
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
6.9 in
Height (In.)
3 in
Length
18.9 in

Description

Averaging air flow sensor, 200mm probe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.