Zoro Homepage

Averaging air flow sensor, 44" probe

  • Mfr # MAFS-44

  • Zoro # G0066967


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Connection Size
3/16 in, 1/4 in
Connection Type
Hose Barb
Wetted Materials
Aluminum
Insertion Length (In.)
44 in
Connection Size (In.)
Dual Barb 3/16 or 1/4 ID Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAFS-44
Zoro #
G0066967
UPC #
094700963963
Country of Origin
United States

Dimensions

Connection Size
3/16 in, 1/4 in
Insertion Length (In.)
44 in
Connection Size (In.)
Dual Barb 3/16 or 1/4 ID Tubing
Duct Dia. (In.)
44
Flange Width
2 in
Overall Width
2 in
Flange Length
2 in
Overall Length
44 in
Mounting Hole Diameter
0.218 in
Insertion Length
44 in

Details

Item
Averaging Flow Sensor
Connection Type
Hose Barb
Wetted Materials
Aluminum
Max. Media Temp. (Deg. F)
400
Standards
EU Directive 2011/65/EU (RoHS II)
For Media
Clean Air
Maximum Media Temperature
400 Degrees F
Series
MAFS
Minimum Air Flow
400 fpm
Number of Mounting Holes
4
Maximum Operating Temperature
400 Degrees F
K Factor
0.81
Accuracy
+/-2% of Full Scale
Center to Center Distance
1.5 in
Maximum Air Flow
12,000 fpm
Air Flow Measurement - Maximum
12,000 fpm
Operating Temperature - Maximum
400 Degrees F
Air Flow Measurement - Minimum
400 fpm
Mounting Hole Center to Center Distance
1.5 in
Process Media Temperature Measurement - Maximum
400 Degrees F

Description

Averaging Flow Sensor, Insertion Length 44 in, Maximum Media Temperature 400 Degrees F, Connection Size 3/16 in, 1/4 in, Connection Type Hose Barb, Series MAFS, Wetted Materials Aluminum, Accuracy +/-2 Percent of Full Scale, Center to Center Distance 1.5 in, Flange Length 2 in, Flange Width 2 in, For Media Clean Air, K Factor 0.81, Maximum Air Flow 12,000 fpm, Maximum Operating Temperature 400 Degrees F, Minimum Air Flow 400 fpm, Mounting Hole Diameter 0.218 in, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.