Averaging flow grid, 5/16" (8 mm) tube diameter, 27" (688 mm) tube length.

  • Mfr # AFG-1

  • Zoro # G807158352


product price:  $674.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
2.9 in
Height
31.6 in
Weight
1.65 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFG-1
Zoro #
G807158352
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
3 in
Length
2.9 in
Height
31.6 in

Details

Weight
1.65 lbs

Description

Averaging flow grid, 5/16" (8 mm) tube diameter, 27" (688 mm) tube length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.