Zoro Homepage

Averaging Flow Sensor, 19-13/32 in.

  • Mfr # PAFS-1009

  • Zoro # G0058637


product price: $69.99
/ea

Key Features

Connection Size
1/4 in, 3/8 in
Connection Type
Push-On
Wetted Materials
ABS/Polycarbonate
Insertion Length (In.)
19 13/32 in
Duct Dia. (In.)
19-13/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAFS-1009
Zoro #
G0058637
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4 in, 3/8 in
Insertion Length (In.)
19 13/32 in
Duct Dia. (In.)
19-13/32
Connection Size (In.)
1/4 ID or 3/8 OD Tubing
Insertion Length
19 3/8 in
Flange Width
1.25 in
Mounting Hole Diameter
0.187 in
Overall Length
19.406 in
Flange Length
3.5 in
Overall Width
3.5 in

Details

Item
Averaging Flow Sensor
Connection Type
Push-On
Wetted Materials
ABS/Polycarbonate
Max. Media Temp. (Deg. F)
120
Includes
Integral Mounting Flange with Gasket
Standards
EU Directive 2011/65/EU (RoHS II)
Number of Mounting Holes
2
Minimum Operating Temperature
40 Degrees F
K Factor
1.88
Center to Center Distance
2.75 in
Series
PAFS-1000
For Media
Air, Compatible Gases
Maximum Operating Temperature
120 Degrees F
Minimum Media Temperature
40 Degrees F
Maximum Media Temperature
120 Degrees F
Mounting Hole Center to Center Distance
2.75 in
Process Media Temperature Measurement - Maximum
120 Degrees F
Process Media Temperature Measurement - Minimum
40 Degrees F
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
120 Degrees F

Description

Averaging Flow Sensor, Insertion Length 19 3/8 in, Maximum Media Temperature 120 Degrees F, Connection Size 1/4 in, 3/8 in, Connection Type Push-On, Series PAFS-1000, Wetted Materials ABS/Polycarbonate, Center to Center Distance 2.75 in, Flange Length 3.5 in, Flange Width 1.25 in, For Media Air, Compatible Gases, Includes Integral Mounting Flange with Gasket, K Factor 1.88, Maximum Operating Temperature 120 Degrees F, Minimum Media Temperature 40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.