Zoro Homepage

Bimetal Themometer, 200 F Therm 2 Dial

  • Mfr # BTB34010D

  • Zoro # G907146495


product price: $61.35
/ea

Key Features

Depth
3.6 in
Width
3.6 in
Height
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTB34010D
Zoro #
G907146495
UPC #
-
Country of Origin
China

Dimensions

Depth
3.6 in
Width
3.6 in
Height
6.8 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.