Panel mount bimetal stem thermometer, range -40 to 160 Degrees F, 6" stem.

  • Mfr # BTPM26041

  • Zoro # G2719446


product price:  $26.65
/ea

Key Features

Accuracy
+/-2%
Dial Size
2 1/2 in
Case Material
Stainless Steel
Stem Length
6 in
Temp. Range (F)
-40 Degrees to 160 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTPM26041
Zoro #
G2719446
UPC #
-
Country of Origin
China

Dimensions

Dial Size
2 1/2 in
Stem Length
6 in
Dial Diameter
2.5 in
Probe Diameter
0.25 in
Probe Length
6 in
Mounting Hole Diameter
(3) 5/32 in
Thread Size
1/4 in
Flange Outside Diameter
3.33 in

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-2%
Case Material
Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Thread Gender
Male
Thread Type
NPT
Construction
300 Stainless Steel Housing with Glass Lens
Thermometer Type
Direct Reading
Minimum Temperature F
-40 Degrees F
Probe Built
1/4 in Dia and 6 in L Stainless Steel Bimetal Stem
Temperature Graduations
2 Degrees F
Process Connection
1/4 in MNPT
Temperature Range
-40 Degrees to 160 Degrees F
NSF Rated
No
Housing Material
300 Stainless Steel
Sensor Technology
Bimetal
Probe Material
Stainless Steel
Scale Type
Dial
Maximum Temperature F
160 Degrees F
Includes NIST-Traceable Certificate
No
Mounting Style
Front Flange
Scale
Fahrenheit
Lens Material
Glass
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
160 Degrees F
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
160 Degrees F

Description

Clip On Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 6 in, Dial Diameter 2 1/2 in, 1/4 in MNPT, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.