Clip-on bimetal thermometer, range 50 to 300 Degrees F, 5" stem.
Mfr # CBT175061
Zoro # G0117957
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-2%
Connection Location
Back
Dial Size
1 3/4 in
Case Material
Stainless Steel
Stem Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBT175061
Zoro #
G0117957
UPC #
094704390529
Country of Origin
China
Dimensions
Dial Size
1 3/4 in
Stem Length
5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Stem Diameter
0.25 in
For Wall Thickness
0.125 in
Dial Diameter
1 3/4 in
Description
Clip On Thermometer, Temperature Range 50 Degrees to 330 Degrees F, Stem Length 5 in, Dial Diameter 1 3/4 in, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.