Long reach bimetal thermometer, 60" stem, range 0-200 Degrees F.

  • Mfr # BTLRN360101

  • Zoro # G1014684


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTLRN360101
Zoro #
G1014684
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
60 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Stem Diameter
0.25 in
Dial Diameter
3 in
Thread Size
1/2 in

Details

Item
Long Reach Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 200 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Application
Duct Temperature Measurement, Large Container Monitoring
Glow-in-the-Dark
No
Graduations
2 Degrees F
Construction
300 Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Scale
Fahrenheit
Maximum Temperature F
200 Degrees F
Includes NIST-Traceable Certificate
No
Vibration Resistant
No
Minimum Temperature F
0 Degrees F
Thread Gender
Male
Case Features
Hermetically Sealed
Corrosion Resistant
No
Lead Free
No
Process Connection
1/2 in NPT
Shatterproof
No
Lens Material
Glass
Housing Material
300 Stainless Steel
Scale Type
Dial
Thermometer Type
Long Reach Dial Thermometer
Thread Type
NPT
Long Reach
Yes
Temperature Range
0 Degrees to 200 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
200 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
200 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 200 Degrees F, Stem Length 60 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.