Bimetal thermometer, 2-1/2" stem, range 0 to 240 Degrees F.

  • Mfr # BTLS32551

  • Zoro # G1610847


product price:  $81.79
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2%
Connection Location
Left Side
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTLS32551
Zoro #
G1610847
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Dial Diameter
3 in
Stem Diameter
0.25 in
Thread Size
1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Side-Reading Dial Thermometer
Accuracy
+/-2%
Connection Location
Left Side
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 240 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Case Features
Hermetically Sealed
Corrosion Resistant
No
Lens Material
Glass
Application
Tank or Vessel Monitoring
Thread Type
NPT
Housing Material
Stainless Steel
Thread Gender
Male
Process Connection
1/2 in NPT
Construction
Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Scale
Fahrenheit
Temperature Range
0 Degrees to 240 Degrees F
Glow-in-the-Dark
No
Scale Type
Dial
Long Reach
No
Lead Free
No
Shatterproof
No
Maximum Temperature F
240 Degrees F
Vibration Resistant
No
Includes NIST-Traceable Certificate
No
Thermometer Type
Side Reading Dial Thermometer
Minimum Temperature F
0 Degrees F
Maximum Temperature °F
240 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
240 Degrees F
Minimum Temperature °F
0 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 240 Degrees F, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Left-Side, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.