Bimetal thermometer, 4" stem, range -40 to 160 Degrees F.

  • Mfr # BTLS34041

  • Zoro # G3490733


product price:  $79.69
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2%
Connection Location
Left Side
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTLS34041
Zoro #
G3490733
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
4 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Dial Diameter
3 in
Stem Diameter
0.25 in
Thread Size
1/2 in

Details

Item
Side-Reading Dial Thermometer
Accuracy
+/-2%
Connection Location
Left Side
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Scale
Fahrenheit
Maximum Temperature F
160 Degrees F
Process Connection
1/2 in NPT
Case Features
Hermetically Sealed
Glow-in-the-Dark
No
Lens Material
Glass
Long Reach
No
Housing Material
Stainless Steel
Scale Type
Dial
Corrosion Resistant
No
Application
Tank or Vessel Monitoring
Vibration Resistant
No
Shatterproof
No
Thread Type
NPT
Minimum Temperature F
-40 Degrees F
Temperature Range
-40 Degrees to 160 Degrees F
Thread Gender
Male
Includes NIST-Traceable Certificate
No
Thermometer Type
Side Reading Dial Thermometer
Construction
Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Lead Free
No
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
160 Degrees F
Maximum Temperature °F
160 Degrees F
Minimum Temperature °F
-40 Degrees F

Description

Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 4 in, Dial Diameter 3 in, 1/2 in NPT, Left-Side, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.