Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dwyer Instruments Bimetal Thermom, 3 In Dial, 50 to 300F BT20S34561

Bimetal Thermom, 3 In Dial, 50 to 300F (Discontinued)

  • Mfr # BT20S34561
  • Zoro # G0123995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT20S34561
Zoro #
G0123995
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
2 in Sanitary
Stem Length
4.5 in
Manufacturers Warranty Length
1 yr
Stem Dia.
1/4 in
Manufacturer Warranty Length
1 yr
Dial Diameter
3 in

Details

Item
Sanitary Dial Thermometer
Sensing Element
Bimetal
Connection Location
Bottom
Temp. Range (F)
50 Degrees to 300 Degrees
Accuracy
+/-1%
Stem Material
316 Stainless Steel
Case
Hermetically Sealed
Case Material
Stainless Steel
Window Material
Glass
Adjustments
External
Lens Material
Glass
Temperature Graduations
2 Degrees F
Maximum Temperature F
300 Degrees F
Flange Material
316/316L Stainless Steel
Process Connection
2 in Triclamp
3-A Certified
No
Calibration Type
CoC
Construction
316 Stainless Steel Housing and Stem with Glass Lens
Scale
Fahrenheit
Temperature Range
50 Degrees to 300 Degrees F
Case Features
Hermetically Sealed
Housing Material
316 Stainless Steel
Scale Type
Dial
NSF Rated
No
Includes NIST-Traceable Certificate
No
Minimum Temperature F
50 Degrees F
Maximum Temperature °F
300 Degrees F
Minimum Temperature °F
50 Degrees F

Description

Sanitary Dial Thermometer, 50 Degrees to 300 Degrees F, 2 in Triclamp, Back, Stem Length 4.5 in, Dial Diameter 3 in, 3-A Certified No, 316 Stainless Steel Housing and Stem with Glass Lens, Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.