Zoro Homepage

Bimetal Thermom, 3 In Dial, 50 to 400F

  • Mfr # BTLR360121

  • Zoro # G0421242


product price: $72.59
/ea

Key Features

Accuracy
+/-2%
Connection Location
Right Side
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTLR360121
Zoro #
G0421242
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
6 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Stem Diameter
0.25 in
Dial Diameter
3 in
Manufacturer Warranty Length
1 yr
Thread Size
1/2 in

Details

Item
Side-Reading Dial Thermometer
Accuracy
+/-2%
Connection Location
Right Side
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 400 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Application
Tank or Vessel Monitoring
Thermometer Type
Side Reading Dial Thermometer
Thread Type
NPT
Glow-in-the-Dark
No
Construction
Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Maximum Temperature F
400 Degrees F
Housing Material
Stainless Steel
Vibration Resistant
No
Scale
Fahrenheit
Long Reach
No
Case Features
Hermetically Sealed
Lens Material
Glass
Process Connection
1/2 in NPT
Shatterproof
No
Corrosion Resistant
No
Temperature Range
50 Degrees to 400 Degrees F
Lead Free
No
Scale Type
Dial
Thread Gender
Male
Minimum Temperature F
50 Degrees F
Includes NIST-Traceable Certificate
No
Maximum Temperature °F
400 Degrees F
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
400 Degrees F
Minimum Temperature °F
50 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 400 Degrees F, Stem Length 6 in, Dial Diameter 3 in, 1/2 in NPT, Right-Side, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.