Bimetal thermometer, 2-1/2" stem, range 50 to 500 Degrees F.

  • Mfr # BTLR32571

  • Zoro # G0533583


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2%
Connection Location
Right Side
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTLR32571
Zoro #
G0533583
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Dial Diameter
3 in
Thread Size
1/2 in
Stem Diameter
0.25 in

Details

Item
Side-Reading Dial Thermometer
Accuracy
+/-2%
Connection Location
Right Side
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Housing Material
Stainless Steel
Maximum Temperature F
500 Degrees F
Lead Free
No
Thermometer Type
Side Reading Dial Thermometer
Includes NIST-Traceable Certificate
No
Vibration Resistant
No
Scale Type
Dial
Lens Material
Glass
Shatterproof
No
Scale
Fahrenheit
Thread Type
NPT
Temperature Range
50 Degrees to 500 Degrees F
Case Features
Hermetically Sealed
Thread Gender
Male
Long Reach
No
Minimum Temperature F
50 Degrees F
Process Connection
1/2 in NPT
Corrosion Resistant
No
Glow-in-the-Dark
No
Construction
Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Application
Tank or Vessel Monitoring
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
500 Degrees F
Maximum Temperature °F
500 Degrees F
Minimum Temperature °F
50 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Right-Side, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.