Sanitary bimetal thermometer, 1.5" clamp size, 4.5" stem, range 50 to 550 Degrees F.

  • Mfr # BT15S34571

  • Zoro # G0118535


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT15S34571
Zoro #
G0118535
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1-1/2 in Sanitary
Stem Length
4.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Dial Diameter
3 in
Manufacturer Warranty Length
1 yr

Details

Item
Sanitary Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
50 Degrees to 550 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Adjustments
External
Maximum Temperature F
550 Degrees F
Lens Material
Glass
Scale
Fahrenheit
Temperature Graduations
2 Degrees F
NSF Rated
No
Construction
316 Stainless Steel Housing and Stem with Glass Lens
Flange Material
316/316L Stainless Steel
Temperature Range
50 Degrees to 550 Degrees F
Minimum Temperature F
50 Degrees F
Case Features
Hermetically Sealed
Housing Material
316 Stainless Steel
Calibration Type
CoC
3-A Certified
No
Process Connection
1 1/2 in Triclamp
Includes NIST-Traceable Certificate
No
Scale Type
Dial
Maximum Temperature °F
550 Degrees F
Minimum Temperature °F
50 Degrees F
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
550 Degrees F

Description

Sanitary Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F, Stem Length 4.5 in, Dial Diameter 3 in, 1 1/2 in Triclamp, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.