Sanitary bimetal thermometer, 1.5" clamp size, 4.5" stem, range 0 to 250 Degrees F.

  • Mfr # BT15S54551

  • Zoro # G0118553


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT15S54551
Zoro #
G0118553
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1-1/2 in Sanitary
Stem Length
4.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Dial Diameter
5 in
Manufacturer Warranty Length
1 yr

Details

Item
Sanitary Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Adjustments
External
Scale Type
Dial
Temperature Range
0 Degrees to 250 Degrees F
Includes NIST-Traceable Certificate
No
Housing Material
316 Stainless Steel
Calibration Type
CoC
Flange Material
316/316L Stainless Steel
3-A Certified
No
Construction
316 Stainless Steel Housing and Stem with Glass Lens
Lens Material
Glass
Temperature Graduations
2 Degrees F
Process Connection
1 1/2 in Triclamp
Minimum Temperature F
0 Degrees F
Case Features
Hermetically Sealed
Scale
Fahrenheit
NSF Rated
No
Maximum Temperature F
250 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
250 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
250 Degrees F

Description

Sanitary Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 4.5 in, Dial Diameter 5 in, 1 1/2 in Triclamp, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.