Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glow-in-the-dark bimetal thermometer, range 0 to 250 Degrees F, 9" stem.

  • Mfr # GBTB59051

  • Zoro # G0549053


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBTB59051
Zoro #
G0549053
UPC #
-
Country of Origin
China

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
9 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Dial Diameter
5 in
Manufacturer Warranty Length
1 yr
Stem Diameter
0.5 in
Thread Size
1/2 in

Details

Item
Glow-in-the-Dark Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Construction
300 Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Scale Type
Dial
Housing Material
300 Stainless Steel
Lead Free
No
Vibration Resistant
No
Thermometer Type
Glow-in-the-Dark Dial Thermometer
Shatterproof
No
Process Connection
1/2 in NPT
Long Reach
No
Graduations
2 Degrees F
Glow-in-the-Dark
Yes
Thread Type
NPT
Temperature Range
0 Degrees to 250 Degrees F
Minimum Temperature F
0 Degrees F
Corrosion Resistant
No
Maximum Temperature F
250 Degrees F
Includes NIST-Traceable Certificate
No
Scale
Fahrenheit
Thread Gender
Male
Case Features
Hermetically Sealed
Lens Material
Glass
Maximum Temperature °F
250 Degrees F
Minimum Temperature °F
0 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
250 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.