Glow-in-the-dark bimetal thermometer, range 0 to 300 Degrees F, 4" stem.

  • Mfr # GBTA540151

  • Zoro # G1730881


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBTA540151
Zoro #
G1730881
UPC #
-
Country of Origin
China

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
4 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Thread Size
1/2 in
Stem Diameter
0.5 in
Dial Diameter
5 in
Manufacturer Warranty Length
1 yr

Details

Item
Glow-in-the-Dark Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 300 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Vertical Adjustment Range
0 Degrees to 90 Degrees
Maximum Temperature F
300 Degrees F
Lead Free
No
Shatterproof
No
Scale Type
Dial
Corrosion Resistant
No
Lens Material
Glass
Construction
300 Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Vibration Resistant
No
Glow-in-the-Dark
Yes
Case Features
Hermetically Sealed
Temperature Range
0 Degrees to 300 Degrees F
Thread Gender
Male
Thermometer Type
Glow-in-the-Dark Dial Thermometer
Housing Material
300 Stainless Steel
Graduations
2 Degrees F
Scale
Fahrenheit
Long Reach
No
Thread Type
NPT
Minimum Temperature F
0 Degrees F
Includes NIST-Traceable Certificate
No
Process Connection
1/2 in NPT
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
300 Degrees F
Maximum Temperature °F
300 Degrees F
Minimum Temperature °F
0 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 300 Degrees F, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.