Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Bimetal Thermom, 5 In Dial, 0 to 500F

DWYER INSTRUMENTS | Zoro #: G0918872 | Mfr #: GBTB590161

$ 82.89 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Temp. Range (F): 0 Degrees to 500 Degrees
  • Sensing Element: Bimetal
  • Manufacturers Warranty Length: 1 yr.
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0918872 Mfr #: GBTB590161
Temp. Range (F): 0 Degrees to 500 Degrees Sensing Element: Bimetal
Manufacturers Warranty Length: 1 yr. Stem Dia.: 1/4"
Stem Length: 9" Case: Hermetically Sealed
Case Material: Stainless Steel Stem Material: Stainless Steel
Dial Size: 5" Accuracy: +/-1%
Connection Size: 1/2" NPT Connection Location: Back
Item: Glow In The Dark Dial Thermometer Window Material: Glass
Country of Origin (subject to change): China

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 9 In., Temp. Range (F) 0 Degrees to 500 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews