Zoro Homepage
This item is Discontinued.
Dwyer Instruments Bimetal Thermom, 5 In Dial, 50 to 400F GBTB590121

Bimetal Thermom, 5 In Dial, 50 to 400F (Discontinued)

  • Mfr # GBTB590121
  • Zoro # G0572266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBTB590121
Zoro #
G0572266
UPC #
-
Country of Origin
China

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
9 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Stem Diameter
0.5 in
Thread Size
1/2 in
Manufacturer Warranty Length
1 yr
Dial Diameter
5 in

Details

Item
Glow-in-the-Dark Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 400 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Scale Type
Dial
Minimum Temperature F
50 Degrees F
Housing Material
300 Stainless Steel
Long Reach
No
Shatterproof
No
Thread Type
NPT
Includes NIST-Traceable Certificate
No
Case Features
Hermetically Sealed
Glow-in-the-Dark
Yes
Lens Material
Glass
Vibration Resistant
No
Lead Free
No
Graduations
2 Degrees F
Temperature Range
50 Degrees to 400 Degrees F
Thermometer Type
Glow-in-the-Dark Dial Thermometer
Maximum Temperature F
400 Degrees F
Thread Gender
Male
Process Connection
1/2 in NPT
Construction
300 Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Scale
Fahrenheit
Corrosion Resistant
No
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
400 Degrees F

Description

Glow-in-the-Dark Dial Thermometer, Temperature Range 50 Degrees to 400 Degrees F, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.