Bimetal thermometer, 2-1/2" stem, range 0 to 250 Degrees F/-20 to 120 Degrees C.

  • Mfr # BTLR3255D

  • Zoro # G3080402


product price:  $72.59
/ea

Key Features

Accuracy
+/-2%
Connection Location
Right Side
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTLR3255D
Zoro #
G3080402
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Thread Size
1/2 in
Dial Diameter
3 in
Stem Diameter
0.25 in

Details

Item
Side-Reading Dial Thermometer
Accuracy
+/-2%
Connection Location
Right Side
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Temp. Range (C)
-20 Degrees to 120 Degrees
Minimum Temperature F
0 Degrees F
Glow-in-the-Dark
No
Lens Material
Glass
Includes NIST-Traceable Certificate
No
Housing Material
Stainless Steel
Maximum Temperature F
250 Degrees F
Process Connection
1/2 in NPT
Case Features
Hermetically Sealed
Long Reach
No
Shatterproof
No
Thread Gender
Male
Scale Type
Dial
Construction
Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Thread Type
NPT
Lead Free
No
Scale
Celsius, Fahrenheit
Maximum Temperature C
120 Degrees C
Temperature Range
0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C
Application
Tank or Vessel Monitoring
Minimum Temperature C
-20 Degrees C
Vibration Resistant
No
Thermometer Type
Side Reading Dial Thermometer
Corrosion Resistant
No
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °C
120 Degrees C
Maximum Temperature °F
250 Degrees F
Minimum Temperature °F
0 Degrees F
Minimum Temperature °F
0 Degrees F
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °F
250 Degrees F
Maximum Temperature °C
120 Degrees C

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Right-Side, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.