Bimetal thermometer, 2-1/2" stem, range 0 to 250 Degrees F/-20 to 120 Degrees C.

  • Mfr # BTLS3255D

  • Zoro # G3478343


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2%
Connection Location
Left Side
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTLS3255D
Zoro #
G3478343
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Thread Size
1/2 in
Manufacturer Warranty Length
1 yr
Dial Diameter
3 in
Stem Diameter
0.25 in

Details

Item
Side-Reading Dial Thermometer
Accuracy
+/-2%
Connection Location
Left Side
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Temp. Range (C)
-20 Degrees to 120 Degrees
Case
Hermetically Sealed
Scale Type
Dial
Maximum Temperature C
120 Degrees C
Case Features
Hermetically Sealed
Thread Type
NPT
Application
Tank or Vessel Monitoring
Thread Gender
Male
Lead Free
No
Construction
Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Glow-in-the-Dark
No
Minimum Temperature F
0 Degrees F
Housing Material
Stainless Steel
Process Connection
1/2 in NPT
Vibration Resistant
No
Scale
Celsius, Fahrenheit
Minimum Temperature C
-20 Degrees C
Lens Material
Glass
Thermometer Type
Side Reading Dial Thermometer
Shatterproof
No
Maximum Temperature F
250 Degrees F
Temperature Range
0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C
Long Reach
No
Corrosion Resistant
No
Includes NIST-Traceable Certificate
No
Minimum Temperature °F
0 Degrees F
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °F
250 Degrees F
Maximum Temperature °C
120 Degrees C
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °C
120 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
250 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Left-Side, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.